Tapered roller bearing FAG 32232-XL, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 67 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:32232-A
FAG:32232-XL
Rubix:238A3190
Manufacturer :0784488080000
EAN:4047643098922

Product details : FAG 32232-XL TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Limit speed | 2800 rpm |
| Total bearing width | 84 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 1380000 N |
| Basic dynamic load, radial - Cr | 1030000 N |
Show UNSPSC/ECL@SS
£ 1,156.63 excl. VAT
/ Each
£ 1,387.96 incl. VAT
- Usually arrives within 14 working days
