Double Row - Double Cup Assembly
Inner diameter | 220.662 mm |
---|---|
Outer diameter | 314.325 mm |
Width | 131.762 mm |
Packaged dimensions (D x W x H) | 298,5x298,5x63,5 mm |
---|---|
Package weight | 31254,3 g |
Inner diameter | 220.662 mm |
Outer diameter | 314.325 mm |
Width | 131.762 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days