Tapered roller bearing
Inner diameter | 30.162 mm |
---|---|
Outer diameter | 64.292 mm |
Width | 16.67 mm |
Logistics dimensions (L x W x H) | 21,43x64,29x64,29 mm |
---|---|
Logistic Weight | 340 g |
Inner diameter | 30.162 mm |
Outer diameter | 64.292 mm |
Width | 16.67 mm |
Bearing Clearance | CN |
Series | K-SERIES |
Material | Steel |
Limit speed | 11500 rpm |
Total bearing width | 21.433 mm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 52000 N |
Usually arrives within 14 working days