NTN - Tapered Roller Bearing - 4T-LM501314
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 73.431 mm |
Width | 16.604 mm |
Logistic Weight | 127 g |
---|---|
Inner diameter | 53.975 mm |
Outer diameter | 73.431 mm |
Width | 16.604 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days