Tapered Roller Bearing
Inner diameter | 33.338 mm |
---|---|
Width | 19.845 mm |
Inner diameter | 33.338 mm |
---|---|
Width | 19.845 mm |
Series | 14000 |
Total bearing width | 19.845 mm |
Basic static load, radial - C0r | 61700 N |
Basic dynamic load, radial - Cr | 54600 N |
Usually arrives within 14 working days