Tapered roller bearing NSK HR31330J, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 82 mm
Tapered roller bearing NSK
See technical informationReferences
NSK:HR31330J
Rubix:230A0080
EAN:0029176526978

Product details : NSK 31330J TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,895.90 excl. VAT
/ Each
£ 2,275.08 incl. VAT
- Delivery usually within ( 2 ) days
