Tapered roller bearing SNR 33110A, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
SNR - Tapered Roller Bearing - 33108.A
See technical informationReferences
SNR:33110A
Rubix:102A3431
Manufacturer :33110A
EAN:3413520099923



Product details : SNR 33110A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Cage | steel |
| Reference speed | 4600 rpm |
| Limit speed | 8200 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 125 N |
| Basic dynamic load, radial - Cr | 87.5 N |
Show UNSPSC/ECL@SS
£ 28.09 excl. VAT
/ Each
£ 33.71 incl. VAT
- Delivery usually within ( 3 ) days
