Tapered Roller Bearing Double Cup Assembly
Inner diameter | 89.916 mm |
---|---|
Outer diameter | 189.992 mm |
Width | 85.852 mm |
Logistics dimensions (L x W x H) | 85,852x189,992x189,992 mm |
---|---|
Logistic Weight | 10361 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 89.916 mm |
Outer diameter | 189.992 mm |
Width | 85.852 mm |
Usually arrives within 14 working days