Tapered roller bearing Timken 15106/15245, Outer diameter: 61.999 mm | Inner diameter: 26.988 mm | Width: 20.638 mm
Timken tapered roller bearings
See technical informationReferences
Timken:15106/15245
Rubix:100A8703
EAN:0013992330345


Technical specifications
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 61.999 mm |
| Width | 20.638 mm |
Product details : TIMKEN 15106-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 61.999 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 15000 |
| Cage | steel |
| Reference speed | 6200 rpm |
| Limit speed | 8200 rpm |
| Total bearing width | 19.05 mm |
| Basic static load, radial - C0r | 53900 N |
| Basic dynamic load, radial - Cr | 15500 N |
Show UNSPSC/ECL@SS
£ 37.79 excl. VAT
/ Each
£ 45.35 incl. VAT
- Usually arrives within 14 working days