Tapered roller bearing Timken 32022XDF, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 76 mm


Double Row - Face to Face Spacer Assembly

References
timken:32022XDF
rubix:397A4928
manufacturer :190035953
ean:0053893378336
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter170 mm
Width76 mm
See all Specifications

Product details : TIMKEN 32022XDF-90KC1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight6323,1 g
Inner diameter110 mm
Outer diameter170 mm
Width76 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 330.65 excl. VAT
/ Each
£ 396.78 incl. VAT
  • Usually arrives within 14 working days