Tapered roller bearing Timken 31307DF, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 45.5 mm


Double Row - Face to Face Spacer Assembly

References
timken:31307DF
rubix:397A4903
manufacturer :190034611
ean:0053893378886
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width45.5 mm
See all Specifications

Product details : TIMKEN 31307DF-90KA3 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight1145,3 g
Inner diameter35 mm
Outer diameter80 mm
Width45.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 107.40 excl. VAT
/ Each
£ 128.88 incl. VAT
  • Usually arrives within 14 working days