Tapered roller bearing NTN 4T-02474, Outer diameter: 49.5 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-02474
See technical informationReferences
NTN:4T-02474
Rubix:204A6895
EAN:4547359511406




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 49.5 mm |
| Width | 22.225 mm |
Product details : NTN 4T-02474 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,262x68,262x22,225 mm |
|---|---|
| Logistic Weight | 266 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 49.5 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Delivery usually within ( 3 ) days