Tapered roller bearing Timken 452A, Outer diameter: 107.95 mm | Inner diameter: 57.15 mm | Width: 27 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:452A
Rubix:397A7098
EAN:0053893034065


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 27 mm |
Product details : TIMKEN 452A-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,924x107,95x107,95 mm |
|---|---|
| Logistic Weight | 538 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 107.95 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Weight | 1.2 kg |
| Series | 455 |
| Cage | steel |
| Total bearing width | 32.56 mm |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 139.39 excl. VAT
/ Each
£ 167.27 incl. VAT
- Usually arrives within 14 working days