Tapered roller bearing Timken JM720249-C0000, Outer diameter: 128.27 mm | Inner diameter: 100.08 mm | Width: 35.05 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:JM720249-C0000
Rubix:396A9909
EAN:0053893670737




Technical specifications
| Inner diameter | 100.08 mm |
|---|---|
| Outer diameter | 128.27 mm |
| Width | 35.05 mm |
Product details : TIMKEN JM720249-C0000 PRECISION TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35,052x128,27x128,27 mm |
|---|---|
| Logistic Weight | 1498 g |
| Packaged dimensions (D x W x H) | 38,1x152,4x152,4 mm |
| Inner diameter | 100.08 mm |
| Outer diameter | 128.27 mm |
| Width | 35.05 mm |
| Bearing Clearance | cn |
| Weight | 2.4 kg |
| Series | m720200 |
| Cage | steel |
| Total bearing width | 36 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 231000 N |
Show UNSPSC/ECL@SS
£ 591.67 excl. VAT
/ Each
£ 710.00 incl. VAT
- Usually arrives within 14 working days