Tapered roller bearing Timken NA 776/774D, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:NA 776/774D
Rubix:100A9550
EAN:0053893832173






Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 104.775 mm |
Documents
Product details : TIMKEN NA776-99403 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Technical specifications
Attributes
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 104.775 mm |
| Bearing Clearance | cn |
| Weight | 11.45 kg |
| Series | 775 |
| Cage | steel |
| Total bearing width | 104.775 mm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 603000 N |
Show UNSPSC/ECL@SS
£ 1,596.80 excl. VAT
/ Each
£ 1,916.16 incl. VAT
- Usually arrives within 14 working days