Tapered roller bearing Timken 48290-90077, Outer diameter: 182.562 mm | Inner diameter: 127 mm | Width: 85.728 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:48290-90077
Rubix:397A8150
EAN:0053893309569


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 182.562 mm |
| Width | 85.728 mm |
Product details : TIMKEN 48290-90077 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,852x182,626x182,626 mm |
|---|---|
| Logistic Weight | 7042 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 127 mm |
| Outer diameter | 182.562 mm |
| Width | 85.728 mm |
| Bearing Clearance | cn |
| Weight | 7.11 kg |
| Series | 48200 series |
| Cage | steel |
| Total bearing width | 73.025 mm |
| Basic static load, radial - C0r | 493000 N |
| Basic dynamic load, radial - Cr | 268000 N |
Show UNSPSC/ECL@SS
£ 1,188.46 excl. VAT
/ Each
£ 1,426.15 incl. VAT
- Usually arrives within 14 working days