Tapered roller bearing Timken 31311DF, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 63 mm


Double Row - Face to Face Spacer Assembly

References
timken:31311DF
rubix:397A4906
manufacturer :190034658
ean:0053893383460
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width63 mm
See all Specifications

Product details : TIMKEN 31311DF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight3271,3 g
Inner diameter55 mm
Outer diameter120 mm
Width63 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 223.72 excl. VAT
/ Each
£ 268.46 incl. VAT
  • Usually arrives within 14 working days