Tapered roller bearing Timken 576-90150, Outer diameter: 139.954 mm | Inner diameter: 73.152 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:576-90150
Rubix:397A8276
EAN:0053893061061

Product details : TIMKEN 576-90150 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 5422 g |
|---|---|
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 73.152 mm |
| Outer diameter | 139.954 mm |
| 139,954 mm | |
| 139,954 mm |
Show UNSPSC/ECL@SS
£ 807.58 excl. VAT
/ Each
£ 969.10 incl. VAT
- Usually arrives within 14 working days
