Tapered Roller Bearing 2TS Assembly
Inner diameter | 50.038 mm |
---|---|
Outer diameter | 89.916 mm |
Width | 61.976 mm |
Logistics dimensions (L x W x H) | 61,976x89,916x89,916 mm |
---|---|
Logistic Weight | 1559 g |
Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Inner diameter | 50.038 mm |
Outer diameter | 89.916 mm |
Width | 61.976 mm |
Usually arrives within 14 working days