References
Timken:K35667
Rubix:397A7376
EAN:0053893270616
Product details : TIMKEN K35667-20001 TAPERED ROLLER BEARING CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
Show UNSPSC/ECL@SS
£ 363.72 excl. VAT
/ Each
£ 436.46 incl. VAT
- Usually arrives within 14 working days

