Tapered roller bearing NSK 33010J, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 24 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:33010J
Rubix:200A7682
Manufacturer :33010J N
EAN:00029176076329

Product details : NSK 33010J METRIC TAPER ROLLER
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 41.33 excl. VAT
/ Each
£ 49.60 incl. VAT
- Usually arrives within 14 working days
