Tapered roller bearing NTN 4T-67786, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 47.625 mm
NTN - Tapered Roller Bearing - 4T-67786
See technical informationReferences
NTN:4T-67786
Rubix:204A7871
EAN:4547359822434




Technical specifications
| Inner diameter | 174.625 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
Product details : NTN 4T-67786 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 247,65x247,65x47,625 mm |
|---|---|
| Logistic Weight | 4780 g |
| Inner diameter | 174.625 mm |
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 242.03 excl. VAT
/ Each
£ 290.44 incl. VAT
- Usually arrives within 14 working days