Tapered Roller Bearing Double Cup Assembly
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 120 mm |
Width | 65.09 mm |
Logistics dimensions (L x W x H) | 65,09x120x120 mm |
---|---|
Logistic Weight | 3121 g |
Package weight | 3121,2 g |
Inner diameter | 63.5 mm |
Outer diameter | 120 mm |
Width | 65.09 mm |
Bearing Clearance | cn |
127 mm | |
127 mm |
Usually arrives within 14 working days