Tapered roller bearing Timken 56425-90047, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:56425-90047
Rubix:106A1787
Manufacturer :100053364
EAN:0053893337487


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 82.55 mm |
Product details : TIMKEN 56425-90047 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x165,1x165,1 mm |
|---|---|
| Logistic Weight | 5909 g |
| Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
| Package weight | 5908,9 g |
| Inner diameter | 107.95 mm |
| Outer diameter | 165.1 mm |
| Width | 82.55 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 824.48 excl. VAT
/ Each
£ 989.38 incl. VAT
- Usually arrives within 14 working days




