Tapered Roller Bearing
Inner diameter | 196.85 mm |
---|---|
Outer diameter | 266.7 mm |
Width | 39.688 mm |
Inner diameter | 196.85 mm |
---|---|
Outer diameter | 266.7 mm |
Width | 39.688 mm |
Series | lm739700 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 196.85 mm |
Basic static load, radial - C0r | 718000 N |
Basic dynamic load, radial - Cr | 318000 N |
Usually arrives within 14 working days