Timken Tapered Roller Bearing 3700
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 93.663 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 23,876x93,726x93,726 mm |
---|---|
Logistic Weight | 296 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 50.8 mm |
Outer diameter | 93.663 mm |
Width | 30.163 mm |
Bearing Clearance | cn |
Material | steel |
Cage | steel |
Usually arrives within 14 working days