Tapered Roller Bearing
Inner diameter | 25.4 mm |
---|---|
Width | 21.433 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 239 g |
Inner diameter | 25.4 mm |
Width | 21.433 mm |
Bearing Clearance | CN |
Series | M86600 |
Cage | Steel |
Total bearing width | 21.433 mm |
Basic static load, radial - C0r | 71700 N |
Basic dynamic load, radial - Cr | 14600 N |
Usually arrives within 14 working days