Tapered roller bearing Timken 32011XDF, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 46 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32011XDF
Rubix:397A4921
Manufacturer :190035894
EAN:0053893369921

Product details : TIMKEN 32011XDF-90KC1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 1149,9 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 88.74 excl. VAT
/ Each
£ 106.49 incl. VAT
- Usually arrives within 14 working days
