Tapered roller bearing Timken HM88649A, Outer diameter: 72.23 mm | Inner diameter: 34.925 mm | Width: 25.4 mm

Timken Tapered Roller Bearing HM

See technical information

References

Timken:HM88649A
Rubix:106A1795
Manufacturer :100025258
EAN:0053893430461
brand logo

Technical specifications

Inner diameter34.925 mm
Outer diameter72.23 mm
Width25.4 mm
See all Specifications

Product details : TIMKEN HM88649A-70016 TAPERED ROLLER BEARING CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)25,4x56,655x56,655 mm
Logistic Weight306 g
Packaged dimensions (D x W x H)85,8012x85,8012x33,3756 mm
Package weight297,1 g
Inner diameter34.925 mm
Outer diameter72.23 mm
Width25.4 mm
Bearing Clearancecn
Serieshm
Materialsteel
Cagesteel
£ 48.97 excl. VAT
/ Each
£ 58.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories