Tapered Roller Bearing Cup
Outer diameter | 300 mm |
---|---|
Width | 51 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 51,001x299,999x299,999 mm |
---|---|
Logistic Weight | 5182 g |
Packaged dimensions (D x W x H) | 152,4x292,1x292,1 mm |
Package weight | 5182,3 g |
Outer diameter | 300 mm |
Width | 51 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days