Tapered Roller Bearing Cone
Inner diameter | 23.876 mm |
---|---|
Outer diameter | 37.592 mm |
Width | 14.224 mm |
Logistics dimensions (L x W x H) | 14,26x37,694x37,694 mm |
---|---|
Logistic Weight | 82 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 23.876 mm |
Outer diameter | 37.592 mm |
Width | 14.224 mm |
Usually arrives within 14 working days