NTN - Tapered Roller Bearing - 4T-09067
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 32.5 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 49,225x49,225x19,05 mm |
---|---|
Logistic Weight | 114 g |
Inner diameter | 19.05 mm |
Outer diameter | 32.5 mm |
Width | 19.05 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 38500 N |
Usually arrives within 14 working days