Single Row - Cup
Outer diameter | 444.5 mm |
---|---|
Width | 47.625 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 82,6x492,3x482,6 mm |
---|---|
Package weight | 6798,9 g |
Outer diameter | 444.5 mm |
Width | 47.625 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days