Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM241149-90016 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 241149-90016
Tapered roller bearing Timken
References
timken:
LM 241149-90016
rubix:
396A3643
ean:
0053893541648
Product details
Technical specifications
Product details : TIMKEN LM241149-90016 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,045.08
excl. VAT
/
Each
£
3,654.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken LM120710
Tapered roller bearing FAG 32014-X-XL, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 19 mm
Tapered roller bearing NTN 30315U, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing SKF 33013, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing Timken HM926747-902A8, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 115.888 mm
Tapered roller bearing Timken 482/472, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.007 mm
Tapered roller bearing NSK 32211J, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26.75 mm
Tapered roller bearing SKF 33217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 49 mm
Tapered roller bearing Timken JM714249/JM714210, Outer diameter: 120 mm | Width: 31 mm
Tapered roller bearing NTN 4T-JM515649PK, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 28 mm
Tapered roller bearing Timken JLM506849A-K0000, Outer diameter: 72.68 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken JM719113-C0000, Outer diameter: 150.114 mm | Inner diameter: 125.476 mm | Width: 26.924 mm
Tapered roller bearing Timken 1994X, Inner diameter: 25.4 mm | Width: 19.355 mm
Tapered roller bearing NTN 4T-HM907643, Outer diameter: 85.5 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing Timken 3767A, Inner diameter: 52.387 mm