Tapered roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Limit speed | 12800 rpm |
Total bearing width | 12 mm |
Basic static load, radial - C0r | 24900 N |
Basic dynamic load, radial - Cr | 17800 N |
Usually arrives within 14 working days