Tapered roller bearing NTN 4T-33885/33822, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
NTN - Tapered Roller Bearing - 4T-33885/33822
See technical informationReferences
NTN:4T-33885/33822
Rubix:204A7409
EAN:4547359669879




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
Product details : NTN 4T-33885/33822 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x95,25x27,783 mm |
|---|---|
| Logistic Weight | 1,01 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 44.07 excl. VAT
/ Each
£ 52.88 incl. VAT
- Usually arrives within 14 working days