Timken Tapered Roller Bearing 345
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 22,403x57,709x57,709 mm |
---|---|
Logistic Weight | 329 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
Package weight | 328,9 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 345 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days