Tapered roller bearing Timken 32056XDF, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 174 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32056XDF
Rubix:397A4952
Manufacturer :190035960
EAN:0053893374024

Product details : TIMKEN 32056XDF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 83837,5 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 174 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7,684.46 excl. VAT
/ Each
£ 9,221.35 incl. VAT
- Usually arrives within 14 working days
