Tapered Roller Bearing 2TS Assembly
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 85.725 mm |
Width | 68.428 mm |
Logistics dimensions (L x W x H) | 68,428x85,725x85,725 mm |
---|---|
Logistic Weight | 1793 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 38.1 mm |
Outer diameter | 85.725 mm |
Width | 68.428 mm |
Usually arrives within 14 working days