Tapered roller bearing NTN 4T-32211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26.75 mm
Tapered roller bearings, single row
See technical informationReferences
NTN:4T-32211
Rubix:204A7342
EAN:4547359003499



Product details : NTN 4T-32211 TAPERED ROLLER BEARING
Tapered roller bearing, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x30 mm |
|---|---|
| Logistic Weight | 890 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 26.75 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 134 N |
| Basic dynamic load, radial - Cr | 18 N |
Show UNSPSC/ECL@SS
£ 25.39 excl. VAT
/ Each
£ 30.47 incl. VAT
- Usually arrives within 14 working days
