Tapered roller bearing Timken 363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 42.07 mm
Timken Tapered Roller Bearing 365
See technical informationReferences
Timken:363D
Rubix:105A0879
Manufacturer :100052000
EAN:0053893013152






Product details : TIMKEN 363D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
|---|---|
| Package weight | 476,3 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 42.07 mm |
| Bearing Clearance | cn |
| Weight | 1.18 kg |
| Series | 365 |
| Material | steel |
| Cage | steel |
| Total bearing width | 50.01 mm |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 110.51 excl. VAT
/ Each
£ 132.61 incl. VAT
- Delivery usually within ( 7 ) days
