Tapered roller bearing Timken 32064XDF, Outer diameter: 480 mm | Inner diameter: 320 mm | Width: 200 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32064XDF
Rubix:397A4953
Manufacturer :190035961
EAN:0053893375380

Product details : TIMKEN 32064XDF-90KA1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 123803,5 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 480 mm |
| Width | 200 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10,779.73 excl. VAT
/ Each
£ 12,935.68 incl. VAT
- Usually arrives within 14 working days
