NTN - Tapered Roller Bearing - 4T-46162
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 69 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 93,662x93,662x31,75 mm |
---|---|
Logistic Weight | 704 g |
Inner diameter | 41.275 mm |
Outer diameter | 69 mm |
Width | 31.75 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 131000 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days