Tapered roller bearing Timken 597X/592A, Outer diameter: 152.4 mm | Inner diameter: 90 mm | Width: 39.688 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:597X/592A
Rubix:397A4509
EAN:0053893726069


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Product details : TIMKEN 597X-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 2695 g |
|---|---|
| Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
| Inner diameter | 90 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 2.7 kg |
| Series | ts (tapered single) |
| Total bearing width | 39.688 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 699.89 excl. VAT
/ Each
£ 839.87 incl. VAT
- Usually arrives within 14 working days