Tapered Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 21.25 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 21.25 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9000 rpm |
Limit speed | 11000 rpm |
Total bearing width | 21.25 mm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 61800 N |
In stock: Next day delivery