Tapered roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 14.5 mm |
Logistic Weight | 280 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 14.5 mm |
Bearing Clearance | CN |
Series | 320 |
Cage | Steel |
Limit speed | 12800 rpm |
Total bearing width | 19 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 63000 N |
Usually arrives within 14 working days