TIMKEN H936349-902A2 TAPERED ROLLER BEARING ASSEMBLY
Double row tapered roller bearing - 2TS
See technical informationReferences
Timken:H936349-902A2
Rubix:106A3770
Manufacturer :100085772
EAN:0053893715803







Technical specifications
| Inner diameter | 168.275 mm |
|---|---|
| Outer diameter | 330.2 mm |
| Width | 184.15 mm |
Product details : TIMKEN H936349-902A2 TAPERED ROLLER BEARING ASSEMBLY
With the ability to withstand high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to provide the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Technical specifications
Attributes
| Package weight | 62822,1 g |
|---|---|
| Inner diameter | 168.275 mm |
| Outer diameter | 330.2 mm |
| Width | 184.15 mm |
Show UNSPSC/ECL@SS
£ 17,314.25 excl. VAT
/ Each
£ 20,777.10 incl. VAT
- Delivery usually within ( 7 ) days