TIMKEN 3979-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:3979
Rubix:397A6033
Manufacturer :100055885
EAN:0053893136912


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 109.985 mm |
| Width | 30.048 mm |
Documents
Product details : TIMKEN 3979-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
|---|---|
| Package weight | 914 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 109.985 mm |
| Width | 30.048 mm |
| Weight | 1.6 kg |
| Series | 3900 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 29.751 mm |
| Type of bearing | tapered roller bearing cone (single cone) |
| Basic static load, axial - C0a | 191000 N |
| Basic dynamic load, axial - Ca | 24800 N |
Show UNSPSC/ECL@SS
£ 56.64 excl. VAT
/ Each
£ 67.97 incl. VAT
- Delivery usually within ( 7 ) days




