TIMKEN JLM506849-90N01 TAPERED ROLLER BEARING ASSEMBLY
Double row tapered roller bearing - 2TS
See technical informationReferences
Timken:JLM506849-90N01
Rubix:106A5561
Manufacturer :100132594
EAN:0053893796642






Product details : TIMKEN JLM506849-90N01 TAPERED ROLLER BEARING ASSEMBLY
With the ability to withstand high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to provide the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Preset spacer assemblies allow faster installation by eliminating the procedure of adjusting bearing clearance
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
|---|---|
| Package weight | 1084,1 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 52.07 mm |
Show UNSPSC/ECL@SS
£ 208.77 excl. VAT
/ Each
£ 250.52 incl. VAT
- Usually arrives within 14 working days
