TIMKEN 29622D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Timken Tapered Roller Bearing 29600
See technical informationReferences
Timken:29622D
Rubix:105A4584
Manufacturer :100037051
EAN:0053893239293







Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 114.287 mm |
| Width | 58.74 mm |
Product details : TIMKEN 29622D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
|---|---|
| Package weight | 748 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 114.287 mm |
| Width | 58.74 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 219.44 excl. VAT
/ Each
£ 263.33 incl. VAT
- Delivery usually within ( 7 ) days